SKU:
DOR0613980M
MPN:
5984880
£19.49
Ex VAT
£23.39
Inc VAT
38 Variations Available
Product Details
Product Specification
Series C247 HSS-E Flatted Shank End Mill
Metric
Multi Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 7320760354728 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 8mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2473.0 |
Number of Flutes | 4 |
Overall Length | 52mm |
Series | C247 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |