£21.99
Ex VAT
£26.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Series C299 HSS-E Flatted Shank End Mills
Metric
Multi Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 7320760064436 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 11mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C2994.0 |
Number of Flutes | 3 |
Overall Length | 55mm |
Series | C299 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |