SKU:
DOR0615393E
MPN:
5984954
£30.49
Ex VAT
£36.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series C400 HSS-E Flatted Shank Roughing EndMill
Metric
Multi-Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760067888 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 22mmmm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
MFR Part No. | C40010.0 |
Number of Flutes | 4 |
Overall Length | 72mm |
Series | C400 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |