SKU:
DOR0615393C
MPN:
5984989
£30.79
Ex VAT
£36.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series C400 HSS-E Flatted Shank Roughing EndMill
Metric
Multi-Flute
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760068106 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
MFR Part No. | C4008.0 |
Number of Flutes | 4 |
Overall Length | 69mm |
Series | C400 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |