SKU:
DOR0615449W
MPN:
5985140
£55.99
Ex VAT
£67.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series C407 HSS-E Shank Roughing End Mill
Multi Flute
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 9mm |
Cutting Direction | Right Hand |
EAN | 7320760346143 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C4079.0 |
Number of Flutes | 4 |
Overall Length | 69mm |
Series | C407 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |