SKU:
DOR0615457W
MPN:
5984600
£117.00
Ex VAT
£140.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series C413 HSS-E Flatted Shank Multi-Flute Roughing End Mill
TiCN Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 18mm |
Cutting Direction | Right Hand |
EAN | 7320760069011 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 32mmmm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
MFR Part No. | C41318.0 |
Number of Flutes | 4 |
Overall Length | 92mm |
Series | C413 |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |