SKU:
DOR0615507A
MPN:
5984967
£63.99
Ex VAT
£76.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series C492 HSS-E Flatted Shank Roughing End Mill
Multi-Flute
Long Series
Alcrona Coated
Metric
DIN 844L
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760388884 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 24mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C4926.0 |
Number of Flutes | 3 |
Overall Length | 68mm |
Series | C492 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |