SKU:
DOR0615507B
MPN:
5984976
£70.99
Ex VAT
£85.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series C492 HSS-E Flatted Shank Roughing End Mill
Multi-Flute
Long Series
Alcrona Coated
Metric
DIN 844L
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760388891 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 38mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C4928.0 |
Number of Flutes | 3 |
Overall Length | 88mm |
Series | C492 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |