SKU:
DOR0617910A
MPN:
5985644
£51.49
Ex VAT
£61.79
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series C907 HSS-E Flatted Shank End Mill
Standard Length
Alcrona Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 3mm |
Cutting Direction | Right Hand |
EAN | 7320760075913 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 8mmmm |
Flute Type | Helical |
Material | High Speed Steel |
MFR Part No. | C9073.0 |
Number of Flutes | 3 |
Overall Length | 52mm |
Series | C907 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |