SKU:
DOR0617916K
MPN:
5985638
£74.99
Ex VAT
£89.99
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series C907 HSS-E Flatted Shank End Mill
Standard Length
Alcrona Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 7320760075852 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Length | 32mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | High Speed Steel |
MFR Part No. | C90716.0 |
Number of Flutes | 4 |
Overall Length | 92mm |
Series | C907 |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |