SKU:
DOR0617966D
MPN:
5985708
£61.99
Ex VAT
£74.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series C908 HSS-E Flatted Shank Roughing End Mill
Multi Flute
Alcrona Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 9mm |
Cutting Direction | Right Hand |
EAN | 7320760346198 |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C9089.0 |
Number of Flutes | 4 |
Overall Length | 69mm |
Series | C908 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |