SKU:
DOR0617966E
MPN:
5985830
£50.49
Ex VAT
£60.59
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Series C908 HSS-E Flatted Shank Roughing End Mill
Multi Flute
Alcrona Coated
Metric
DIN 844K
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760075982 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Length | 22mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C90810.0 |
Number of Flutes | 4 |
Overall Length | 72mm |
Series | C908 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |