SKU:
SNK1612568H
MPN:
5743092
£229.00
Ex VAT
£274.80
Inc VAT
36 Variations Available
Product Details
Product Specification
R216.2 CoroMill Plura solid carbide end mill for Hard Part Milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 16mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 42mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1610 |
MFR Part No. | 11527003 |
Overall Length | 92mm |
Series | CoroMill® Plura |
Shank Diameter | 15.8mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |