SKU:
SNK1612920P
MPN:
5743444
£369.89
Ex VAT
£443.87
Inc VAT
49 Variations Available
Product Details
Product Specification
R216.3 CoroMill Plura solid carbide end mill for Stable Multi-Operations milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 20mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 38mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1630 |
MFR Part No. | 11557615 |
Overall Length | 104mm |
Series | CoroMill® Plura |
Shank Diameter | 20mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |