SKU:
SNK1612101H
MPN:
5742670
£70.99
Ex VAT
£85.19
Inc VAT
10 Variations Available
Product Details
Product Specification
R215.2 CoroMill Plura solid carbide end mill for Finishing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 4mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 11mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1610 |
MFR Part No. | 11527456 |
Overall Length | 57mm |
Series | CoroMill® Plura |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |