SKU:
SNK1610212K
MPN:
6732501
£79.89
Ex VAT
£95.87
Inc VAT
19 Variations Available
Product Details
Product Specification
2P342 CoroMill Plura solid carbide end mill for Heavy Duty milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlTiN |
Flute Length | 13mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1740 |
MFR Part No. | 26732501 |
Overall Length | 57mm |
Series | CoroMill® Plura |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |