SKU:
SNK1612534H
MPN:
5742932
£93.99
Ex VAT
£112.79
Inc VAT
36 Variations Available
Product Details
Product Specification
R216.2 CoroMill Plura solid carbide end mill for Hard Part Milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 8mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 10mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | 1610 |
MFR Part No. | 11527224 |
Overall Length | 100mm |
Series | CoroMill® Plura |
Shank Diameter | 8mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |