SKU:
SNK1610020H
MPN:
6259989
£58.49
Ex VAT
£70.19
Inc VAT
10 Variations Available
Product Details
Product Specification
2P120 CoroMill Plura solid carbide end mill for Large chip Removal
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 8mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 12mmmm |
Length Type | Regular |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 26259989 |
Overall Length | 80mm |
Series | CoroMill® Plura |
Shank Diameter | 8mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |