SKU:
SHR0617209L
MPN:
SHR-061-7209L
£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Used for profile milling and producing open slots. Bright finish.
Flute type: 30° helix.
Manufactured to DIN standards.
Metric tolerances.
Diameter: +/-0.127.
Regular length.
Type E421W.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 32mm |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140419476 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 60mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 6 |
Overall Length | 130mm |
Plunge Type | Centre Cutting |
Series | E421W |
Shank Diameter | 30mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844 |
UNSPSC Code | 23241614 |