£75.19
Ex VAT
£90.23
Inc VAT
Product Details
Product Specification
EB-A2 015-015/03C04H50
30° helix stub cut length ball nose solid carbide endmill. For materials up to 55-70 HRc.
Diameter: 1.0mm.
Overall length: 50mm.
Flute length: 3.0mm.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010500 |
UNSPSC Code | 23241614 |