£45.19
Ex VAT
£54.23
Inc VAT
6 Variations Available
Product Details
Product Specification
EC-E4L...CF 4 Flute CHATTERFREE, 38° Helix, Medium Length End Mills
ISCAR is introducing 38° helix end mills with variable pitch for roughing and finishing operations. The new EC…CF solid end mills feature excellent chatter dampening ability, due to their variable pitch. The new solid endmills are available in 6 to 20mm.
These new end mills are an excellent solution for low power machines with ISO40 or BT40 adaptations, improving their material removal rate and eliminating vibration.They can be used for up to 2XD full slot machining of alloy and stainless steel, titanium and exotic materials.
ISCAR’s new CHATTERFREE end mills maximise stock removal rate and reduce cycle time in most milling operations. Their unique ground geometry provides excellent surface finish and long tool life while machining at high material removal rates.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Length Type | Regular |
Material | Carbide |
UNSPSC Code | 23241614 |