£190.79
Ex VAT
£228.95
Inc VAT
Product Details
Product Specification
EC-H4XL 12-24/50C12CFR.6 IC900
4 flute solid carbide endmills with 4xD relieved necks, with assorted radii, different helix and variable pitch for chatter dampening.
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 24mmmm |
Flute Type | Helical |
Material | Carbide |
Material Grade | Submicron |
MFR Part No. | 5623017 |
Number of Flutes | 4 |
Overall Length | 95mm |
Shank Diameter | 12mm |
Shank Diameter Tolerance | e8 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |