£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
EC100E22-3C10 IC900
3 flute, 38° helix medium length solid carbide end mill.
Diameter: 10.0mm.
Overall length: 72mm.
Flute length: 22.0mm.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010500 |
UNSPSC Code | 23241614 |