£152.99
Ex VAT
£183.59
Inc VAT
8 Variations Available
Product Details
Product Specification
EFS-B44: FINISHRED, combination of roughing and finishing solid carbide endmill in a single tool. 4 flute, medium length, 45° helix.
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Diameter | 14mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 30mmmm |
Flute Type | Helical |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 83mm |
Shank Diameter | 14mm |
Shank Diameter Tolerance | e8 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |