SwissTech

END MILL CARB 4FL VARI HELIX TIAL N GOLD COATED HP 0.20 RAD4.00mm

SKU:

SWT1640532M

MPN:

1640532M

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (5)

    Product Details

    Available in a variety of specifications and sizes, these 4 flute end mills are manufactured from carbide and possess a TiAlN Gold coating for ultimate resilience. Designed specifically for machining stainless and exotic materials, the end mills have a 0.5mm corner radius and are suited for roughing and semi-finishing.


    Features and Benefits
    • Next-generation end mills for stainless/exotic materials
    • Ideal for roughing/semi-finishing
    • Variable helix construction reduces vibrations
    • TiAlN Gold coating bolsters tool life and overall durability


    Typical Applications
    • Suited especially for stainless steel and exotic materials


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    4mm

    ECLASS Code

    21010500

    Finish/Coating

    TiAlN

    Flute Length

    9mmmm

    Flute Type

    Helical

    Material

    Carbide

    MFR Part No.

    VHVTR40400550603020L

    Number of Flutes

    4

    Overall Length

    55mm

    Shank Diameter

    6mm

    UNSPSC Code

    23241614