SKU:
SWT1640532Q
MPN:
1640532Q
£67.99
Ex VAT
£81.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Available in a variety of specifications and sizes, these 4 flute end mills are manufactured from carbide and possess a TiAlN Gold coating for ultimate resilience. Designed specifically for machining stainless and exotic materials, the end mills have a 0.5mm corner radius and are suited for roughing and semi-finishing.
Features and Benefits
• Next-generation end mills for stainless/exotic materials
• Ideal for roughing/semi-finishing
• Variable helix construction reduces vibrations
• TiAlN Gold coating bolsters tool life and overall durability
Typical Applications
• Suited especially for stainless steel and exotic materials
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 12mm |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 25mmmm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | VHVTR41200861203050L |
Number of Flutes | 4 |
Overall Length | 86mm |
Shank Diameter | 12mm |
UNSPSC Code | 23241614 |