SKU:
SWT1640533L
MPN:
1640533L
£22.79
Ex VAT
£27.35
Inc VAT
5 Variations Available
Product Details
Product Specification
These 5 flute end mills are manufactured from carbide and possess an HP Vari Helix construction. Coated with a TiAlN Gold coating, each end mill has a 0.5mm corner radius. Available in a range of sizes and specifications to suit your specific needs. The end mills are designed specifically for roughing and semi-finishing stainless and exotic materials.
Features and Benefits
• Next-generation end mills for stainless/exotic materials
• Ideal for roughing and semi-finishing
• Variable helix construction works to reduce vibrations when working for accuracy
• TiAlN Gold Coated for optimum maximum tool life and resilience
Typical Applications
• Suited for roughing and semi-finishing stainless and exotic materials
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 3mm |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 8mmmm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | VHVTR50300550603020L |
Number of Flutes | 5 |
Overall Length | 55mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |