SKU:
SHR0613707K
MPN:
SHR-061-3707K
£15.19
Ex VAT
£18.23
Inc VAT
16 Variations Available
Product Details
Product Specification
Regular Length
Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.
METRIC TOLERANCES:
Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 7.5mm |
Cutter Diameter Tolerance | k10 |
Cutting Direction | Right Hand |
EAN | 5036140273849 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 16mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Overall Length | 66mm |
Plunge Type | Centre Cutting |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 1835A DIN 844 |
UNSPSC Code | 23241614 |