£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Used widely for large stock removal, this IC308 grade end mill insert features five flutes for both roughing and finishing applications. Ideal for high-speed projects, heat-resistant carbide allows for use on a wide range of difficult to machine materials.
Features and Benefits
• Helix angles measure between 35-41° with a variable pitch to reduce jamming and tool damage
• Wear-resistant material for longer tool life
• Suitable for a wide range of tough materials
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | 12.00 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Flute Length | 9mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 5623382 |
Number of Flutes | 5 |
Overall Length | 16.5mm |
Plunge Type | Centre Cutting |
Series | MM EC |
Shank Diameter | 11.7 |
Shank Type | Threaded |
UNSPSC Code | 23241614 |