£84.49
Ex VAT
£101.39
Inc VAT
12 Variations Available
Product Details
Product Specification
R215.3 CoroMill Plura solid carbide end mill for roughing with chip breaker
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 19mmmm |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 12329354 |
Overall Length | 57mm |
Shank Diameter | 6mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |