£69.99
Ex VAT
£83.99
Inc VAT
30 Variations Available
Product Details
Product Specification
R215.3 CoroMill Plura solid carbide end mill for Finishing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Type | Helical |
Material | Carbide |
Overall Length | 57mm |
Plunge Type | Non-centre Cutting |
Series | Right Hand |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h10 |
Shank Type | Plain Round |
Standards Met | h6 |
UNSPSC Code | 23241614 |