£85.99
Ex VAT
£103.19
Inc VAT
103 Variations Available
Product Details
Product Specification
These R216.2 CoroMill® Plura Solid Carbide End Mills are suited for stable multi-operations milling. CoroMill® Plura is a range of high quality solid carbide end mills that offer productive, efficient, and perfectly reliable milling solutions. CoroMill® Plura works in various applications and materials, including difficult-to-cut materials and very hard steels up to 63 HRC.
Features and Benefits
• Manufactured from solid carbide for durability
• Available in a variety of sizes and specifications to suit your needs
• TiAlN coating for bolstered product longevity
• Suited for drilling various materials including very hard steels up to 63 HRC
Typical Applications
• Suited for stable multi-operations milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 8mm |
EAN | 0000012301881 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 19mmmm |
Flute Type | Helical |
Material | Carbide |
Material Grade | 1620 |
MFR Part No. | 12301881 |
Overall Length | 63mm |
Plunge Type | Centre Cutting |
Series | CoroMill® Plura |
Standards Met | DIN 6527 |
UNSPSC Code | 23241614 |