SKU:
SNK1610205F
MPN:
5908266
£369.00
Ex VAT
£442.80
Inc VAT
103 Variations Available
Product Details
Product Specification
These R216.2 CoroMill® Plura Solid Carbide End Mills are suited for stable multi-operations milling. CoroMill® Plura is a range of high quality solid carbide end mills that offer productive, efficient, and perfectly reliable milling solutions. CoroMill® Plura works in various applications and materials, including difficult-to-cut materials and very hard steels up to 63 HRC.
Features and Benefits
• Manufactured from solid carbide for durability
• Available in a variety of sizes and specifications to suit your needs
• TiAlN coating for bolstered product longevity
• Suited for drilling various materials including very hard steels up to 63 HRC
Typical Applications
• Suited for stable multi-operations milling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutter Diameter | 20mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 44mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Material Grade | 1620 |
MFR Part No. | 25908266 |
Overall Length | 130mm |
Plunge Type | Centre Cutting |
Series | CoroMill® Plura |
Shank Diameter | 20mm |
Shank Type | Straight |
Standards Met | DIN 6527 |
UNSPSC Code | 23241614 |