£22.95
Ex VAT
£27.54
Inc VAT
14 Variations Available
Product Details
Product Specification
The Dormer Regular Length End Mill is a versatile tool designed for various machining operations in hardened materials. With its solid carbide construction and 4 flutes, it offers durability and efficiency. The TiSiN coating enhances tool life, enabling higher cutting speeds and improved heat resistance, making it suitable for dry machining applications. The 40° helix and -6° rake angle make it particularly effective for shoulder milling, plunging, ramping, progressive plunge milling, and helical milling, ensuring precision and performance in challenging machining tasks.
Features and Benefits
• Titanium Silicon Nitride coating for longer tool life, enabling higher cutting speeds and increased heat resistance, making them ideal for dry machining
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 2.5mm |
Cutter Diameter Tolerance | Medium |
Cutting Direction | Neutral |
EAN | 7320760950937 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Flute Type | Straight |
Length Type | Regular |
Material | Carbide |
MFR Part No. | S5612.5 |
Number of Flutes | 4 |
Overall Length | 50mm |
UNSPSC Code | 23241614 |