£251.89
Ex VAT
£302.27
Inc VAT
Product Details
Product Specification
The Dormer 20mm SOLID CARBIDE TiSiN 4 FLUTE 40 DEG HELIX STD SERIES END MILL, also identified as the Carbide TiSiN 4 Flute End Mill, is an exceptional tool designed for high-performance machining of hard materials. With a 40-degree helix angle and a gash land, this end mill boasts an unequal flute configuration, promoting efficient chip evacuation and contributing to a smoother cutting process. Constructed from solid carbide and coated with TiSiN, the end mill not only ensures durability but also enhances heat resistance, extending its overall tool life. Precision-engineered for demanding applications, this high-performance end mill is a reliable choice for those seeking optimal results in the machining of hard materials, providing efficiency and accuracy in every operation.
Features and Benefits
• Titanium Silicon Nitride Coating - increases service life of the milling cutter, improved performance when milling difficult to machine materials
• Premium Carbide material - carbide provides superior performance and extend tool life
• Medium length flute design - provides high rigidity for standard profile milling
• Unequal flute divide - designed to reduce vibration and improve surface finish when used in CNC machines
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 20mm |
Cutting Direction | Neutral |
EAN | 7320760951040 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Type | Straight |
Length Type | Regular |
Material | Carbide |
MFR Part No. | S56120.0 |
Number of Flutes | 4 |
Overall Length | 100mm |
Plunge Type | Centre Cutting |
Shank Diameter | 20mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |