£16.09
Ex VAT
£19.31
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing the Dromer Short Series End Mill, crafted to DORMER standards, featuring a solid carbide construction with a 3mm plain shank. This high-performance tool boasts a 2-flute design and a precise 0.1mm corner radius for exceptional milling accuracy. The end mill is specially engineered for non-ferrous metals, equipped with a 30° helix and 20° rake angle, making it ideal for shoulder milling, slot milling, ramping, and helical milling applications. Its ground polished finish ensures efficient chip evacuation and prevents work material from adhering to the cutting edges, guaranteeing a smooth and productive machining experience.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | 2 |
Cutting Direction | Neutral |
EAN | 7320760949924 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Micrograin Carbide |
Flute Length | 6.5mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Material Grade | HM |
MFR Part No. | S6102.0 |
Number of Flutes | 2 |
Overall Length | 40mm |
Series | Short |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |