Dormer

S614 4.00x6.00mm CARBIDE 3FL EXTRA LONG SER END MILL - ALUMINIUM

SKU:

DOR1615614D

MPN:

8030298

£17.51

Ex VAT

£21.01

Inc VAT

IN STOCK (1)

    Product Details

    Introducing the Dormer Extra Long Series End Mill, a cutting-edge solution for precision machining in non-ferrous metals. This solid carbide tool features 3 flutes, a bright finish, a 40° helix, and a 13° rake angle, specifically designed for efficient shoulder milling applications. Crafted from Micrograin Carbide, it ensures extreme hardness and wear resistance, significantly extending tool life when tackling challenging materials. Elevate your machining capabilities with this high-performance end mill, engineered for durability and precision in every application.


    Features and Benefits
    • Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping


    Typical Applications
    • N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    4mm

    Cutter Diameter Tolerance

    Extra Long

    Cutting Direction

    Neutral

    EAN

    7320760950203

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Type

    Helical

    Length Type

    Extra Long

    Material

    Carbide

    MFR Part No.

    S6144.0XD6

    Number of Flutes

    3

    Overall Length

    75mm

    Series

    Extra Long

    Shank Type

    Straight

    UNSPSC Code

    23241614