£17.88
Ex VAT
£21.46
Inc VAT
11 Variations Available
Product Details
Product Specification
Introducing the Dormer Extra Long Series End Mill, a cutting-edge solution for precision machining in non-ferrous metals. This solid carbide tool features 3 flutes, a bright finish, a 40° helix, and a 13° rake angle, specifically designed for efficient shoulder milling applications. Crafted from Micrograin Carbide, it ensures extreme hardness and wear resistance, significantly extending tool life when tackling challenging materials. Elevate your machining capabilities with this high-performance end mill, engineered for durability and precision in every application.
Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping
Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | Extra Long |
Cutting Direction | Neutral |
EAN | 7320760950227 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Type | Helical |
Length Type | Extra Long |
Material | Carbide |
MFR Part No. | S6146.0 |
Number of Flutes | 3 |
Overall Length | 75mm |
Series | Extra Long |
Shank Type | Straight |
UNSPSC Code | 23241614 |