£207.00
Ex VAT
£248.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Presenting the Dormer Extra Short Series Ball-Nose End Mill, an exceptional tool designed for precision copy milling in non-ferrous metals. This solid carbide end mill features 2 flutes, a 4mm plain shank, and a bright finish, ensuring both durability and aesthetic appeal. With a 30° helix and 11° rake angle, it is optimized for efficient copy milling operations. The tool's Micrograin Carbide construction provides superior hardness and wear resistance, contributing to extended tool life. Additionally, its ground polished finish not only enhances its appearance but also serves a functional purpose by preventing work material from adhering to the cutting edges. Elevate your machining accuracy and productivity with this cutting-edge Ball-Nose End Mill from Dormer's Extra Short Series.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 20mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760680872 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 22mmmm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S62920.0 |
Number of Flutes | 2 |
Overall Length | 100mm |
Series | S629 |
Shank Diameter | 20mm |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |