£13.54
Ex VAT
£16.25
Inc VAT
16 Variations Available
Product Details
Product Specification
Introducing the Dormer Short Series End Mill, a versatile machining solution tailored for precision work in non-ferrous metals. This solid carbide end mill, featuring 3 flutes and a bright finish, stands out for its exceptional construction. The 40° helix with a differential pitch and a 13° rake angle make it well-suited for a range of applications, including shoulder milling, slot milling, and helical milling. Crafted from high-quality Micrograin Carbide, this end mill guarantees extreme hardness and wear resistance. This attribute significantly enhances tool life, especially when tackling challenging materials. The differential pitch adds an extra layer of efficiency, ensuring optimal performance across various milling tasks. Whether you're shaping shoulders, creating slots, or executing helical milling, this Dormer End Mill is designed to deliver consistent and reliable results.
Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Application
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 1.5mm |
Cutter Diameter Tolerance | Short |
Cutting Direction | Neutral |
EAN | 7320760950029 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S6501.5 |
Number of Flutes | 3 |
Overall Length | 40mm |
Series | Short |
Shank Type | Straight |
UNSPSC Code | 23241614 |