£88.99
Ex VAT
£106.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing the Dormer Roughing End Mill, part of the Short Series, designed for robust machining in non-ferrous metals. This solid carbide tool features 3 flutes, a bright finish, and a 40° helix with a 15° rake angle, making it an ideal choice for shoulder milling, slot milling, and helical milling applications. Crafted from Micrograin Carbide, this roughing end mill ensures extreme hardness and wear resistance, significantly enhancing tool life when working with challenging materials. Whether you're shaping shoulders, creating slots, or executing helical milling tasks, the Dormer Roughing End Mill delivers reliable and efficient performance in non-ferrous metal machining. Elevate your machining capabilities with this high-quality tool, where Micrograin Carbide meets precision engineering, ensuring durability and extended tool life for demanding machining operations.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | Short |
Cutting Direction | Neutral |
EAN | 7320760950319 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Length Type | Long |
Material | Carbide |
MFR Part No. | S65412.0 |
Number of Flutes | 3 |
Overall Length | 100mm |
Series | Long Rough |
Shank Type | Straight |
UNSPSC Code | 23241614 |