£24.79
Ex VAT
£29.75
Inc VAT
24 Variations Available
Product Details
Product Specification
Introducing the Short Series Corner Radius End Mill, a versatile tool engineered for precision machining in non-ferrous metals. With 4 flutes, a 40° helix, and a 10° rake angle, this end mill excels in shoulder milling, plunging, ramping, and helical milling applications. Crafted from Micrograin Carbide, it offers extreme hardness and wear resistance, ensuring prolonged tool life, especially when tackling challenging materials. Elevate your machining efficiency with this high-performance corner radius end mill, designed to deliver reliability and durability in a variety of non-ferrous metal milling operations.
Features and Benefits
• Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping
Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 5mm |
Cutter Diameter Tolerance | Short |
Cutting Direction | Neutral |
EAN | 7320760950371 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Length Type | Short |
Material | Carbide |
MFR Part No. | S6625.0XR0.3 |
Number of Flutes | 4 |
Overall Length | 57mm |
Series | Short |
Shank Type | Straight |
UNSPSC Code | 23241614 |