Dormer

S662 8.00mm 1.0mm CORNER RAD CARBIDE 4FL END MILL UNEQ PITCH - ALI

SKU:

DOR1615662K

MPN:

8030321

£23.85

Ex VAT

£28.62

Inc VAT

IN STOCK (1)

    Product Details

    Introducing the Short Series Corner Radius End Mill, a versatile tool engineered for precision machining in non-ferrous metals. With 4 flutes, a 40° helix, and a 10° rake angle, this end mill excels in shoulder milling, plunging, ramping, and helical milling applications. Crafted from Micrograin Carbide, it offers extreme hardness and wear resistance, ensuring prolonged tool life, especially when tackling challenging materials. Elevate your machining efficiency with this high-performance corner radius end mill, designed to deliver reliability and durability in a variety of non-ferrous metal milling operations.


    Features and Benefits
    • Suited for precision and high-speed machining of aluminium parts in air frame assembly, automotive applications and die and mold, particularly for prototyping


    Typical Applications
    • N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    Short

    Cutting Direction

    Neutral

    EAN

    7320760950432

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Length Type

    Short

    Material

    Carbide

    MFR Part No.

    S6628.0XR1.0

    Number of Flutes

    4

    Overall Length

    64mm

    Series

    Short

    Shank Type

    Straight

    UNSPSC Code

    23241614