£23.18
Ex VAT
£27.82
Inc VAT
11 Variations Available
Product Details
Product Specification
Introducing the Dormer Regular Length End Mill, a precision tool designed for shoulder milling in steel, cast steel, stainless steel, cast iron, and high-temperature alloys. With 4 flutes, a 40° helix, and a 7° rake angle, this solid carbide end mill is optimized for versatile machining applications. The addition of an AlCrN coating enhances thermal stability, reduces friction, and ensures excellent wear resistance, contributing to prolonged tool durability. Elevate your machining capabilities with this advanced end mill from Dormer, engineered to deliver reliable and efficient performance in a range of challenging materials and milling operations.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | Medium |
Cutting Direction | Neutral |
EAN | 7320760950746 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Length Type | Regular |
Material | Carbide |
MFR Part No. | S722HB6.0 |
Number of Flutes | 4 |
Overall Length | 60mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |