£70.49
Ex VAT
£84.59
Inc VAT
8 Variations Available
Product Details
Product Specification
The Dormer Short Series Roughing End Mill is a high-performance cutting tool designed for precision machining in various materials. With its NRA asymmetrical coarse pitch profile and four flutes, this solid carbide end mill is optimized for efficient shoulder milling and slot milling operations in steel, cast steel, stainless steel, cast iron, and high-temperature alloys. Featuring a 40° helix and 10° rake angle, this end mill ensures exceptional cutting performance and chip evacuation. The tool is coated with AlCrN, providing thermal stability, minimizing friction, and offering outstanding wear resistance. This coating enhances the end mill's durability, making it an ideal choice for demanding machining applications. Whether you're working with steel or high-temperature alloys, the Dormer Short Series Roughing End Mill delivers precise and reliable results, making it a valuable tool in machining operations.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | Short |
Cutting Direction | Neutral |
EAN | 7320760950845 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S765HB10.0 |
Number of Flutes | 4 |
Overall Length | 70mm |
Series | Short |
Shank Type | Straight |
UNSPSC Code | 23241614 |