£39.49
Ex VAT
£47.39
Inc VAT
8 Variations Available
Product Details
Product Specification
The Dormer Long Series End Mill is a versatile and high-performance cutting tool designed for precision machining in a range of materials. With its four flutes, solid carbide construction, and TiSiN coating, this end mill is optimized for shoulder milling and plunging operations in steel, cast steel, stainless steel, cast iron, and high-temperature alloys. The unequal helix and 10° rake angle contribute to its efficiency in cutting processes. The Titanium Silicon Nitride (TiSiN) coating enhances the tool's longevity, enabling higher cutting speeds, and provides increased heat resistance, making it particularly well-suited for dry machining applications. With its exceptional performance characteristics, the Dormer Long Series End Mill is a reliable choice for achieving precise results in various machining tasks.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 4mm |
Cutter Diameter Tolerance | Long |
Cutting Direction | Neutral |
EAN | 7320760950630 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Multilayer TiN/TiAlN |
Flute Type | Helical |
Length Type | Long |
Material | Carbide |
MFR Part No. | S7684.0 |
Number of Flutes | 4 |
Overall Length | 75mm |
Series | Carbide TiSiN |
Shank Type | Straight |
UNSPSC Code | 23241614 |