£224.00
Ex VAT
£268.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing the Regular Length Barrel End Mill, a versatile and high-performance tool crafted for precision machining in steel, cast steel, and cast iron. This solid carbide end mill features 3 flutes, a 30° helix, and an 8° rake angle, making it ideal for copy milling and turn milling applications. The addition of an AlCrN coating enhances thermal stability, reduces friction, and ensures excellent wear resistance, contributing to prolonged durability. With its well-engineered design and advanced coating technology, this Barrel End Mill from DORMER delivers reliable and efficient results in a wide range of metal machining tasks.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
• AlCrN coating for thermal stability, reduced friction, excellent wear resistance and prolonged durability
Typical Applications
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 16mm |
Cutter Diameter Tolerance | Medium |
Cutting Direction | Neutral |
EAN | 7320760950623 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | AlCrN |
Flute Type | Straight |
Length Type | Regular |
Material | Carbide |
MFR Part No. | S79116.0 |
Number of Flutes | 3 |
Overall Length | 90mm |
Series | Barrel-Shaped End Mill |
Shank Type | Straight |
UNSPSC Code | 23241614 |