£16.79
Ex VAT
£20.15
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Dormer's® multi-application MC-X solid carbide cutters are manufactured from micrograin carbide that has high hardness and toughness to provide excellent wear-resistance and long tool life. The flute geometry of the 4 flute cutters are capable of contouring (semi-finishing and finishing), ramping and slotting operations. All the cutters are centre cutting and have a robust chamfer design on the end teeth to reduce chipping, particularly important on materials with low machinability. As the MC-X cutters are multi-application one tool can be used in many different materials, which helps to further reduce costs and inventory. Flutes designed for good swarf evacuation and a continuous, trouble-free machining operation. High wear-resistance and long tool life. Shank conforms to: DIN 6535 HA. Bright finish.
S904 Series MC-X Carbide 4 Flute End Mill - Standard Length
Multi-purpose 4 flute carbide end mills for profile milling, semi-finishing and finishing. Specially designed conical web allows the same cutter to perform effectively in a range of milling operations. Form relieved for optimum tool life and easy regrinding.
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 4mm |
Cutter Diameter Tolerance | h12 |
Cutting Direction | Right Hand |
EAN | 7320760133163 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 14mmmm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | S9044.0 |
Number of Flutes | 4 |
Overall Length | 50mm |
Series | S904 |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |