noscriptSeries 3197 Carbide 4 Flute End Mills - Type N - Metric | Cromwell Tools

Guhring

Series 3197 Carbide 4 Flute End Mills - Type N - Metric

11 Variations

Series 3197
Carbide 4 Flute End Mills
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.