£109.00
Ex VAT
£130.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series S219 Carbide 4FL Extra Short Series End Mill - AlTiN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 14mm |
Cutting Direction | Right Hand |
EAN | 7320760681947 |
ECLASS Code | 21010500 |
Finish/Coating | AlTiN |
Flute Length | 22mm |
Material | Carbide |
MFR Part No. | S21914.0 |
Number of Flutes | 4 |
Overall Length | 125mm |
Shank Diameter | 14mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |